Needle roller/angular contact ball bearing FAG 7603040-TVP, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7603040-TVP
Rubix:229A4247
Manufacturer :0191193990000
EAN:4012801166751

Product details : FAG 7603040-TVP AXIAL ANGULAR CONTACT BALL BEARING 0191193990000
Axial angular contact ball bearings 7603, single direction, with contact angle α = 60°, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 765 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Series | 7603..-tvp |
| Material | steel |
| Cage | polyamide |
| Basic static load, axial - C0a | 138000 N |
| Basic dynamic load, axial - Ca | 52000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 167.77 excl. VAT
/ Each
£ 201.32 incl. VAT
- Usually arrives within 14 working days
