Needle roller/angular contact ball bearing INA ZKLDF325-B, Outer diameter: 450 mm | Inner diameter: 325 mm | Width: 60 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLDF325-B
Rubix:274A8717
Manufacturer :0679042540000
EAN:4047643211123

Product details : INA ZKLDF325-B AXIAL ANGULAR CONTACT BALL BEARINGS
Axial angular contact ball bearings ZKLDF, double direction, for screw mounting, sealing shields on both sides
Technical specifications
Attributes
| Logistic Weight | 24800 g |
|---|---|
| Inner diameter | 325 mm |
| Outer diameter | 450 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Series | zkldf |
| Basic static load, axial - C0a | 1110000 N |
| Basic dynamic load, axial - Ca | 172000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 8,418.93 excl. VAT
/ Each
£ 10,102.72 incl. VAT
- Usually arrives within 14 working days
