Axial angular contact ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 132 mm |
Logistic Weight | 31500 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 132 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Cage | brass |
Basic static load, axial - C0a | 1060000 N |
Basic dynamic load, axial - Ca | 280000 N |
Sealing | open |
Usually arrives within 14 working days