Needle roller/angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x90x90 mm |
---|---|
Logistic Weight | 640 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | nkib |
Sealing | open |
In stock: Next day delivery