Needle roller/angular contact ball bearing INA DKLFA40115-2RS, Outer diameter: 72 mm | Inner diameter: 40 mm | Width: 42 mm

Axial angular contact ball bearing

See technical information

References

INA:DKLFA40115-2RS
Rubix:229A4299
Manufacturer :0025080010000
EAN:4047643181921
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter72 mm
Width42 mm
See all Specifications

Product details : INA DKLFA40115-2RS AXIAL ANGULAR CONTACT BALL BEARING 25080010000


Angular contact ball bearing units DKLFA..-2RS, double direction, for screw mounting, lip seals on both sides, with flattened flange

Technical specifications


Attributes
Logistic Weight1483 g
Inner diameter40 mm
Outer diameter72 mm
Width42 mm
Bearing Clearancecn
Seriesdklfa..-2rs
Basic static load, axial - C0a101000 N
Basic dynamic load, axial - Ca43000 N
Sealingtwo rubber seals
£ 1,047.20 excl. VAT
/ Each
£ 1,256.64 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories