Axial angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 44 mm |
Logistic Weight | 1010 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 44 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 102000 N |
Basic dynamic load, axial - Ca | 37000 N |
Sealing | open |
Usually arrives within 14 working days