Needle roller/angular contact ball bearing INA ZKLDF460-B, Outer diameter: 600 mm | Inner diameter: 460 mm | Width: 70 mm
Axial angular contact ball bearing
See technical informationReferences
Superseded Ref:ZKLDF460-A
INA:ZKLDF460-B
Rubix:274A8719
Manufacturer :0679141440000
EAN:4054366836014

Product details : INA ZKLDF460-B AXIAL ANGULAR CONTACT BALL BEARINGS
Axial angular contact ball bearings ZKLDF, double direction, for screw mounting, sealing shields on both sides
Technical specifications
Attributes
| Logistic Weight | 47000 g |
|---|---|
| Inner diameter | 460 mm |
| Outer diameter | 600 mm |
| Width | 70 mm |
| Bearing Clearance | cn |
| Series | zkldf |
| Material | steel |
| Basic static load, axial - C0a | 1860000 N |
| Basic dynamic load, axial - Ca | 255000 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 13,741.43 excl. VAT
/ Each
£ 16,489.72 incl. VAT
- Usually arrives within 14 working days
