Axial angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Logistic Weight | 235 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | 7602..-2RS-TVP |
Cage | Polyamide |
Basic static load, axial - C0a | 66000 N |
Basic dynamic load, axial - Ca | 27500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days