Needle roller/angular contact ball bearing FAG 7603020-TVP, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 15 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7603020-TVP
Rubix:158A1955
Manufacturer :0191193480000
EAN:4012801166737

Product details : FAG 7603020-TVP AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings 7603, single direction, with contact angle α = 60°, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 168 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
| Series | 7603..-tvp |
| Cage | polyamide |
| Basic static load, axial - C0a | 53000 N |
| Basic dynamic load, axial - Ca | 25500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 90.55 excl. VAT
/ Each
£ 108.66 incl. VAT
- Usually arrives within 14 working days
