Needle roller/angular contact ball bearing SKF NKIB 5912, Outer diameter: 85 mm | Inner diameter: 60 mm | Width: 38 mm
Combined Needle Roller / Angular Contact Ball Bearing
See technical informationReferences
SKF:NKIB 5912
Rubix:100A5970
Manufacturer :14361
EAN:7316577710086

Product details : SKF NEEDLE ROLLER BEARING NKIB 5912
These bearings consist of a radial needle roller bearing combined with an angular contact ball bearing. Together they can accommodate both heavy radial loads and light axial loads in both directions. In addition, they can operate at high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Strengths
- Accommodate both radial and axial loads
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x85x85 mm |
|---|---|
| Logistic Weight | 595 g |
| Inner diameter | 60 mm |
| Outer diameter | 85 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Series | nkib |
| Material | bearing steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 234.12 excl. VAT
/ Each
£ 280.94 incl. VAT
- Delivery usually within ( 3 ) days
