Needle roller/angular contact ball bearing FAG 7603030-TVP, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Axial angular contact ball bearing
See technical informationReferences
FAG:7603030-TVP
Rubix:158A1956
Manufacturer :0191193720000
EAN:4012801574297

Product details : FAG 7603030-TVP AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings 7603, single direction, with contact angle α = 60°, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 362 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | 7603..-tvp |
| Material | steel |
| Cage | polyamide |
| Basic static load, axial - C0a | 89000 N |
| Basic dynamic load, axial - Ca | 36500 N |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 124.87 excl. VAT
/ Each
£ 149.84 incl. VAT
- Usually arrives within 14 working days
