Axial angular contact ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 57 mm |
Width | 38 mm |
Logistic Weight | 907 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 57 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | dklfa..-2rs |
Basic static load, axial - C0a | 55000 N |
Basic dynamic load, axial - Ca | 27500 N |
Sealing | two rubber seals |
Usually arrives within 14 working days