Axial angular contact ball bearing
Inner diameter | 395 mm |
---|---|
Outer diameter | 525 mm |
Width | 65 mm |
Logistic Weight | 32400 g |
---|---|
Inner diameter | 395 mm |
Outer diameter | 525 mm |
Width | 65 mm |
Bearing Clearance | cn |
Series | zkldf |
Basic static load, axial - C0a | 1580000 N |
Basic dynamic load, axial - Ca | 241000 N |
Sealing | open |
Usually arrives within 14 working days