Axial angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x150x150 mm |
---|---|
Logistic Weight | 3165 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 60 mm |
Bearing Clearance | CN |
Series | 2344..-M-SP |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 229000 N |
Basic dynamic load, axial - Ca | 68000 N |
Sealing | Open |
Usually arrives within 14 working days