Flanged housing unit
Inner diameter | 6 mm |
---|---|
Outer diameter | 20.5 mm |
Width | 12 mm |
Logistic Weight | 23,08 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 20.5 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | ZKLR..-2Z |
Material | Steel |
Basic static load, axial - C0a | 1520 N |
Basic dynamic load, axial - Ca | 1650 N |
Sealing | Two metal shields |
Usually arrives within 14 working days