Needle roller/angular contact ball bearing SKF NKIA 5907, Outer diameter: 55 mm | Inner diameter: 35 mm | Width: 27 mm
Combined Needle Roller / Angular Contact Ball Bearing
See technical informationReferences
SKF:NKIA 5907
Rubix:227A5934
Manufacturer :14335
EAN:7316577116147

Product details : SKF NKIA5907 NEEDLE ROLLR BEARING
These bearings consist of a radial needle roller bearing combined with an angular contact ball bearing. Together they can accommodate both heavy radial loads and light axial loads in one direction. In addition, they can operate at high speeds. Their low cross-sectional height makes the bearings particularly suitable for applications where other types of locating bearing arrangements occupy too much space.
Strengths
- Accommodate radial loads and axial loads in one direction
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
- High load carrying capacity
- High-speed capability
- Low cross section
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x55x55 mm |
|---|---|
| Logistic Weight | 243 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | nkia |
| Material | bearing steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 75.96 excl. VAT
/ Each
£ 91.15 incl. VAT
- Delivery usually within ( 3 ) days
