Needle roller/angular contact ball bearing INA DKLFA30110-2RS, Outer diameter: 75 mm | Inner diameter: 30 mm | Width: 56 mm
Axial angular contact ball bearing
See technical informationReferences
INA:DKLFA30110-2RS
Rubix:229A4298
Manufacturer :0091277630000
EAN:4047643189927

Product details : INA DKLFA30110-2RS AXIAL ANGULAR CONTACT BALL BEARING 91277630000
Angular contact ball bearing units DKLFA..-2RS, double direction, for screw mounting, lip seals on both sides, with flattened flange
Technical specifications
Attributes
| Logistic Weight | 2087 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 75 mm |
| Width | 56 mm |
| Bearing Clearance | cn |
| Series | dklfa..-2rs |
| Basic static load, axial - C0a | 108000 N |
| Basic dynamic load, axial - Ca | 59000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 1,036.27 excl. VAT
/ Each
£ 1,243.52 incl. VAT
- Delivery usually within ( 7 ) days
