Axial angular contact ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 300 mm |
Width | 45 mm |
Logistic Weight | 9100 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 300 mm |
Width | 45 mm |
Bearing Clearance | cn |
Series | zkldf |
Material | steel |
Basic static load, axial - C0a | 610000 N |
Basic dynamic load, axial - Ca | 121000 N |
Sealing | open |
Usually arrives within 14 working days