Axial angular contact ball bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x145x145 mm |
---|---|
Logistic Weight | 3036 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | 2344..-m-sp |
Material | steel |
Cage | brass |
Basic static load, axial - C0a | 222000 N |
Basic dynamic load, axial - Ca | 67000 N |
Sealing | open |
Usually arrives within 14 working days