Axial angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 160 mm |
Width | 55 mm |
Bearing Clearance | cn |
Series | zkln..-2z-xl |
Basic static load, axial - C0a | 435000 N |
Basic dynamic load, axial - Ca | 154000 N |
Sealing | two metal shields |
Usually arrives within 14 working days