Thrust angular contact ball bearing INA ZKLN5090-2RS-2AP-XL, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 68 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN5090-2RS-2AP-XL
Rubix:238A0937
Manufacturer :0015803700000
EAN:4012802079135

Product details : INA ZKLN5090-2RS-2AP-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-2AP-XL, matched pair, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1842 g |
|---|---|
| Width | 68 mm |
| Series | zkln..-2rs-2ap-xl |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Basic static load, axial - C0a | 250000 N |
| Basic dynamic load, axial - Ca | 83000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 1,403.92 excl. VAT
/ Each
£ 1,684.70 incl. VAT
- Usually arrives within 14 working days
