Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
FAG BALLSCREW BEARING BSB040072-T
Thrust angular contact ball bearing FAG BSB040072-T, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Axial angular contact ball bearing
References
fag:
BSB040072-T
rubix:
158A1932
manufacturer :
0191602400000
ean:
4012801993920
Technical specifications
Inner diameter
40
mm
Outer diameter
72
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : FAG BALLSCREW BEARING BSB040072-T
FAG axial tapered ball bearing
Technical specifications
Attributes
Logistic Weight
269
g
Inner diameter
40
mm
Outer diameter
72
mm
Width
15
mm
Series
BSB
Cage
Plastic
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.61
excl. VAT
/
Each
£
137.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm
Thrust angular contact ball bearing RHP BSB060120DUHP3, Inner diameter: 60 mm | Outer diameter: 120 mm | Width: 20 mm
Thrust angular contact ball bearing INA ZKLN1242-2RS-PE, Inner diameter: 12 mm | Outer diameter: 42 mm | Width: 25 mm
Thrust angular contact ball bearing INA ZKLN2052-2RS-PE, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 28 mm
Thrust angular contact ball bearing RHP BSB093DUHP3, Inner diameter: 23.838 mm | Outer diameter: 62 mm | Width: 15.875 mm
Thrust angular contact ball bearing NTN 51410A, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Thrust angular contact ball bearing SKF BTW 55 CTN9/SP, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 44 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing RHP BSB020047DUHP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust angular contact ball bearing SKF BTW 80 CTN9/SP, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 54 mm
Thrust angular contact ball bearing RHP BSB075110DUHP3, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 15 mm
Thrust angular contact ball bearing RHP BSB040072DUHP3, Inner diameter: 40 mm | Outer diameter: 72 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN0624-2RS-PE, Inner diameter: 6 mm | Outer diameter: 24 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN3572-2RS-PE, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 34 mm
Thrust angular contact ball bearing RHP BSB025062DUHP3, Inner diameter: 25 mm | Outer diameter: 62 mm | Width: 15 mm