Thrust angular contact ball bearing INA ZKLF70155-2Z-XL, Inner diameter: 70 mm | Outer diameter: 155 mm | Width: 45 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF70155-2Z-XL
Rubix:229A4606
Manufacturer :0010068000000
EAN:4012802078879

Product details : INA ZKLF70155-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2Z, double direction, for screw mounting, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 4386 g |
|---|---|
| Width | 45 mm |
| Series | zklf..-2z-xl |
| Inner diameter | 70 mm |
| Outer diameter | 155 mm |
| Basic static load, axial - C0a | 241000 N |
| Basic dynamic load, axial - Ca | 97000 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 2,075.09 excl. VAT
/ Each
£ 2,490.11 incl. VAT
- Delivery usually within ( 7 ) days
