Axial angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 140 mm |
Width | 54 mm |
Logistic Weight | 4393 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 140 mm |
Width | 54 mm |
Bearing Clearance | cn |
Series | zklf..-2rs-xl |
Material | steel |
Basic static load, axial - C0a | 250000 N |
Basic dynamic load, axial - Ca | 125000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days