Axial angular contact ball bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 32 mm |
Width | 20 mm |
Logistic Weight | 124 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 32 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | ZKLFA..-2RS |
Material | Steel |
Basic static load, axial - C0a | 18800 N |
Basic dynamic load, axial - Ca | 13400 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days