Thrust angular contact ball bearing INA ZKLN1545-2Z-XL, Inner diameter: 15 mm | Outer diameter: 45 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN1545-2Z-XL
Rubix:238A3213
Manufacturer :0017778580000
EAN:4047643182102

Product details : INA ZKLN1545-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2Z, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Width | 25 mm |
| Series | zkln..-2z-xl |
| Inner diameter | 15 mm |
| Outer diameter | 45 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 19800 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 291.42 excl. VAT
/ Each
£ 349.70 incl. VAT
- Delivery usually within ( 7 ) days
