Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x62x62 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 15 mm |
Series | bsd |
Material | bearing steel |
Basic static load, axial - C0a | 71000 N |
Basic dynamic load, axial - Ca | 28500 N |
Sealing | open |
Usually arrives within 14 working days