Thrust angular contact ball bearing RHP BSB060120DUHP3, Inner diameter: 60 mm | Outer diameter: 120 mm | Width: 20 mm
Super Precision Bearing
See technical informationSee documentsReferences
RHP:BSB060120DUHP3
Rubix:211A4164
Manufacturer :BSB060120DUHP3 R
EAN:00747023000593

Documents
Product details : RHP BSB060120DUHP3 BALL SCREW BEARING
Axial angular contact ball bearings (Set=4 pieces) RHP
Technical specifications
Attributes
| Logistic Weight | 2720 g |
|---|---|
| Width | 20 mm |
| Inner diameter | 60 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 527.89 excl. VAT
/ Each
£ 633.47 incl. VAT
- Usually arrives within 14 working days
