Thrust angular contact ball bearing INA ZKLN3572-2RS-PE, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 34 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN3572-2RS-PE
Rubix:238A2013
Manufacturer :0051908860000
EAN:4047643180573

Product details : INA ZKLN3572-2RS-PE AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 647 g |
|---|---|
| Width | 34 mm |
| Series | zkln..-2rs-pe |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 398.46 excl. VAT
/ Each
£ 478.15 incl. VAT
- Delivery usually within ( 7 ) days
