Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Counter/slide pulley
INA NEEDLE BEARING WASHR AS5578
INA NEEDLE BEARING WASHR AS5578
Axial bearing washer
References
ina:
AS5578
rubix:
132A4751
manufacturer :
0000196400000
ean:
4054362019848
Technical specifications
Inner diameter
55
mm
Outer diameter
78
mm
Width
1
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR AS5578
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
1
x
78
x
78
mm
Logistic Weight
18
g
Inner diameter
55
mm
Outer diameter
78
mm
Width
1
mm
Series
AS
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.58
excl. VAT
/
Each
£
5.50
incl. VAT
In stock: Next day delivery
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR AS7095
NTN GS81130 NEEDLE ROLLER BEARING
NTN WS81209 NEEDLE ROLLER BEARING
INA NEEDLE BEARING WASHR AS80105-HLA
INA NEEDLE BEARING WASHR AS0821
SKF LS90120 WASHER
NTN WS81213 NEEDLE ROLLER BEARING
TSUBAKI 5015020020 BB20-2GD CAM CLUTCH
NTN WS81113 NEEDLE ROLLER BEARING
NTN WS81100 NEEDLE ROLLER BEARING
SKF NEEDLE BEARING WASHER LS 3047
NTN AS1106 NEEDLE ROLLER BEARING
NTN GS81107 NEEDLE ROLLER BEARING
NTN AS1122 NEEDLE ROLLER BEARING
NTN WS89315 NEEDLE ROLLER BEARING