Axial deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x100x100 mm |
---|---|
Logistic Weight | 1360 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 47 mm |
Series | 522 |
Material | Steel |
Reference speed | 4800 rpm |
Limit speed | 4100 rpm |
Basic static load, axial - C0a | 149000 N |
Basic dynamic load, axial - Ca | 64000 N |
Usually arrives within 14 working days