Thrust Ball Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 95 mm |
Logistics dimensions (L x W x H) | 95x300x300 mm |
---|---|
Logistic Weight | 28700 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 95 mm |
Series | 513 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 750 rpm |
Limit speed | 1100 rpm |
Basic static load, axial - C0a | 2000000 N |
Basic dynamic load, axial - Ca | 520000 N |
Usually arrives within 14 working days