Thrust ball bearing NTN 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
NTN - Thrust Ball Bearing - 51305
See technical informationReferences
NTN:51313
Rubix:204A8569
EAN:4547359307153

Product details : NTN 51313 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x36 mm |
|---|---|
| Logistic Weight | 1540 g |
| Inner diameter | 65 mm |
| Outer diameter | 115 mm |
| Width | 36 mm |
| Type of bearing | simple effect |
| Series | 51300 |
| Material | high carbon chromium bearing steel (bearing steel, e.g. gcr15 / suj2 / 100cr6) |
| Cage | steel |
| Weight | 1.51 kg |
| Thickness | 36 mm |
| Reference speed | 2200 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 128000 N |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Delivery usually within ( 3 ) days
