Thrust ball bearing SKF 53314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 44.2 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53314
Rubix:102A8208
Manufacturer :39914
EAN:7316577007452

Product details : SKF THRUST BALL BEARING 53314
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,2x125x125 mm |
|---|---|
| Logistic Weight | 2083 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 44.2 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.5 kg |
| Thickness | 44.2 mm |
| Reference speed | 1800 rpm |
| Sealing | open / unsealed (separable thrust ball bearing); sphered housing washer (u 314) option |
| Precision | normal (standard tolerance). higher tolerance classes p5 or p6 available on request. |
| Basic dynamic load, axial - Ca | 135000 N |
Show UNSPSC/ECL@SS
£ 353.97 excl. VAT
/ Each
£ 424.76 incl. VAT
- Usually arrives within 14 working days
