Thrust ball bearing NSK 51411, Inner diameter: 55 mm | Outer diameter: 120 mm | Width: 48 mm
Axial grooved ball bearing
See technical informationSee documentsReferences
NSK:51411
Rubix:102A5653
Manufacturer :51411 N
EAN:00029176062360

Documents
Product details : NSK THRUST BALL BEARING 51411
Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).
Technical specifications
Attributes
| Logistic Weight | 2640 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 48 mm |
| Type of bearing | simple effect |
| Series | 514 series |
| Material | bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 2.58 kg |
| Thickness | 48 mm |
| Reference speed | 1900 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 181000 N |
Show UNSPSC/ECL@SS
£ 144.45 excl. VAT
/ Each
£ 173.34 incl. VAT
- Usually arrives within 14 working days
