NTN - Thrust Ball Bearing - 51100
Inner diameter | 120 mm |
---|---|
Outer diameter | 155 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 125x125x25 mm |
---|---|
Logistic Weight | 1110 g |
Inner diameter | 120 mm |
Outer diameter | 155 mm |
Width | 25 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 308000 N |
Basic dynamic load, axial - Ca | 88900 N |
Usually arrives within 14 working days