Thrust ball bearing NSK 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51211
Rubix:102A5526
Manufacturer :51211 N
EAN:00029176062308

Product details : NSK THRUST BALL BEARING 51211
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 25 mm |
| Type of bearing | simple effect |
| Series | 512 series (single-direction thrust ball bearings) |
| Material | bearing steel (high-carbon chromium steel, e.g. suj2 / gcr15) |
| Cage | steel |
| Weight | 0.599 kg |
| Thickness | 25 mm |
| Reference speed | 3200 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 70000 N |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- Usually arrives within 14 working days
