Axial deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 47.6 mm |
Logistics dimensions (L x W x H) | 47,6x140x140 mm |
---|---|
Logistic Weight | 2860 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 47.6 mm |
Series | 533 |
Material | steel |
Reference speed | 4450 rpm |
Limit speed | 2460 rpm |
Basic static load, axial - C0a | 360000 N |
Basic dynamic load, axial - Ca | 160000 N |
Usually arrives within 14 working days