SNR - Thrust Ball Bearing - 51202
Inner diameter | 45 mm |
---|---|
Outer diameter | 73 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 73x73x20 mm |
---|---|
Logistic Weight | 313 g |
Inner diameter | 45 mm |
Outer diameter | 73 mm |
Width | 20 mm |
Series | 51200 |
Cage | steel |
Basic static load, axial - C0a | 105000 N |
Basic dynamic load, axial - Ca | 46500 N |
Usually arrives within 14 working days