Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51107
Thrust ball bearing NSK 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Axial grooved ball bearing 512
References
nsk:
51107
rubix:
102A5708
manufacturer :
51107 5
ean:
0029176026423
Technical specifications
Inner diameter
35
mm
Outer diameter
52
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51107
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
85
g
Inner diameter
35
mm
Outer diameter
52
mm
Width
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51188-MP, Inner diameter: 440 mm | Outer diameter: 540 mm | Width: 80 mm
Thrust ball bearing NTN 51144, Inner diameter: 220 mm | Outer diameter: 270 mm | Width: 37 mm
Thrust ball bearing NSK 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing SKF 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm
Thrust ball bearing FAG 52215, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 47 mm
Thrust ball bearing NTN 51417, Inner diameter: 85 mm | Outer diameter: 180 mm | Width: 72 mm
Thrust ball bearing NSK 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing SKF 51412 M, Inner diameter: 60 mm | Outer diameter: 130 mm | Width: 51 mm
Thrust ball bearing NSK 51415, Inner diameter: 75 mm | Outer diameter: 160 mm | Width: 65 mm
Thrust ball bearing SKF 53317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 53.1 mm
Thrust ball bearing SKF 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing NTN 51314, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 40 mm
Thrust ball bearing FAG 54317, Inner diameter: 70 mm | Outer diameter: 150 mm | Width: 16 mm
Thrust ball bearing SKF 52230 M, Inner diameter: 130 mm | Outer diameter: 215 mm
Thrust ball bearing SKF 53320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 59.2 mm