Thrust ball bearing FAG 53305, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:53305
Rubix:229A0066
Manufacturer :0190708610000
EAN:4012801163019

Product details : FAG 53305 THRUST BALL BEARING 190708610000
Axial deep groove ball bearing 533, single direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Type of bearing | simple effect |
| Series | 533 |
| Material | standard rolling bearing steel (100cr6 / aisi 52100) |
| Cage | steel |
| Weight | 0.175 kg |
| Thickness | 19.8 mm |
| Reference speed | 10400 rpm |
| Sealing | open (no sealing) |
| Precision | pn (normal tolerance) / abec-1 (standard precision) |
| Basic dynamic load, axial - Ca | 34500 N |
Show UNSPSC/ECL@SS
£ 33.46 excl. VAT
/ Each
£ 40.15 incl. VAT
- Delivery usually within ( 7 ) days
