INA ZARN3080-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARN3080-L-TV-A
Rubix:229A4592
Manufacturer :0016827840000
EAN:4012802439960

Product details : INA ZARN3080-L-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARN..-L, double direction, long shaft locating washer
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 80 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 26000 N |
| Series | zarn..-l-tv |
| Cage | polyamide |
| Basic static load, radial - C0r | 47000 N |
| Basic static load, axial - C0a | 265000 N |
| Basic dynamic load, axial - Ca | 107000 N |
Show UNSPSC/ECL@SS
£ 784.14 excl. VAT
/ Each
£ 940.97 incl. VAT
- Delivery usually within ( 7 ) days
