INA ZARF70160-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearing
See technical informationReferences
INA:ZARF70160-TV-A
Rubix:238A1932
Manufacturer :0016835430000
EAN:4012802284218

Product details : INA ZARF70160-TV-A NEEDLE ROLLER BEARING
Needle roller/axial cylindrical roller bearings ZARF, double direction, for screw mounting
Technical specifications
Attributes
| Logistic Weight | 4870 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 160 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic dynamic load, radial - Cr | 56000 N |
| Series | zarf..-tv |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 119000 N |
| Basic static load, axial - C0a | 630000 N |
| Basic dynamic load, axial - Ca | 201000 N |
Show UNSPSC/ECL@SS
£ 2,591.84 excl. VAT
/ Each
£ 3,110.21 incl. VAT
- Delivery usually within ( 7 ) days
