Needle roller/axial cylindrical roller bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 90 mm |
Width | 75 mm |
Logistic Weight | 1506 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 90 mm |
Width | 75 mm |
Bearing Clearance | cn |
Series | zarf..-l-tv |
Material | steel |
Cage | polyamide |
Sealing | open |
Basic dynamic load, radial - Cr | 24300 N |
Basic static load, radial - C0r | 41500 N |
Basic static load, axial - C0a | 199000 N |
Basic dynamic load, axial - Ca | 80000 N |
Usually arrives within 14 working days