References
INA:YRTC395-XL
Rubix:214A3537
Manufacturer :0889030360000
EAN:4054369734386

Product details : INA YRTC395-XL AXIAL/RADIAL ROLLER BEARING
Axial/radial bearings, double direction, for screw mounting
Technical specifications
Attributes
| Inner diameter | 395 mm |
|---|---|
| Outer diameter | 525 mm |
| Width | 65 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Basic dynamic load, radial - Cr | 200000 N |
| Series | yrtc..-xl |
| Material | through-hardening chromium steel |
| Cage | plastic |
| Precision | tolerance class 4 according to iso 492 (din 620-2) |
| Limit speed | 200 rpm |
| Basic static load, radial - C0r | 640000 N |
| Basic static load, axial - C0a | 2190000 N |
| Basic dynamic load, axial - Ca | 265000 N |
| Weight | 32.5 kg |
Show UNSPSC/ECL@SS
£ 10,248.58 excl. VAT
/ Each
£ 12,298.30 incl. VAT
- Usually arrives within 14 working days
