SNR 29364E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29364E
Rubix:204A6536
Manufacturer :29364.E
EAN:3413520487904

Product details : SNR 29364E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 500 mm |
| Width | 109 mm |
| Cage | steel |
| Reference speed | 650 rpm |
Show UNSPSC/ECL@SS
£ 4,744.90 excl. VAT
/ Each
£ 5,693.88 incl. VAT
- Usually arrives within 14 working days
