Axial spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 250 mm |
Width | 78 mm |
Logistic Weight | 15900 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 250 mm |
Width | 78 mm |
Basic static load, axial - C0a | 3700000 N |
Basic dynamic load, axial - Ca | 1470000 N |
In stock: Next day delivery