References
NSK:29372 M
Rubix:105A7588
EAN:0029176011092

Documents
Product details : NSK SPHER THRUST BEARING 29372
Strengths
•These thrust bearings containing convex rollers have self-aligning capabilities and are free of any influence from mounting error or shaft deflection. E-type bearings (suffixed with E in the bearing tables) with pressed cages are available for high load applications
Machined-brass cages are recommended for horizontal shafts or high-speed applications
Since there are several places where lubrication is difficult, such as the area between the roller heads and inner ring rib, the sliding surfaces between cage and guide sleeve, etc. , oil lubrication should be used, even at low speeds
Machined-brass cages are used in standard bearings of this type
Machined-brass cages are recommended for horizontal shafts or high-speed applications
Since there are several places where lubrication is difficult, such as the area between the roller heads and inner ring rib, the sliding surfaces between cage and guide sleeve, etc. , oil lubrication should be used, even at low speeds
Machined-brass cages are used in standard bearings of this type
Technical specifications
Attributes
| Inner diameter | 360 mm |
|---|---|
| Outer diameter | 560 mm |
| Width | 122 mm |
| Series | 293 |
| Cage | brass |
| Limit speed | 600 rpm |
| Basic static load, axial - C0a | 11500000 N |
| Basic dynamic load, axial - Ca | 2670000 N |
Show UNSPSC/ECL@SS
£ 8,896.37 excl. VAT
/ Each
£ 10,675.64 incl. VAT
- Usually arrives within 14 working days
