SKF SPHERICAL THRUST BEARING 29468 E
Roller bearing Spherical thrust Spherical
See technical informationReferences
SKF:29468 E
Rubix:133A8369
Manufacturer :37031
EAN:7316576615443

Product details : SKF SPHERICAL THRUST BEARING 29468 E
Roller bearing Spherical thrust Spherical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x620x620 mm |
|---|---|
| Logistic Weight | 204400 g |
| Inner diameter | 340 mm |
| Outer diameter | 620 mm |
| Width | 170 mm |
| Reference speed | 560 rpm |
Show UNSPSC/ECL@SS
£ 17,992.40 excl. VAT
/ Each
£ 21,590.88 incl. VAT
- Usually arrives within 14 working days
