SNR - Spherical Roller Bearing - 29452E
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 132 mm |
Logistics dimensions (L x W x H) | 480x480x132 mm |
---|---|
Logistic Weight | 110000 g |
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 132 mm |
Cage | steel |
Reference speed | 690 rpm |
Usually arrives within 14 working days